Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Stool with 180 Footrest - Polyurethane - Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Multifunctional Office Stool with 180 Footrest - Polyurethane - Black

Item #: WB506773

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $178.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Stool Multifunctional Adjustment

Increases employee comfort and productivity, ideal for repetitive task work. Constructed of wear and puncture-resistant black integral skin urethane foam. Multifunction style adjusts both the back and seat angle simultaneously. 18"W x 17"D x 1-1/2" thick seat features a waterfall design that takes pressure off of the knees. Seat height adjusts from 23" - 27" for personalized positioning. Adjustable height 17"W x 12"H back helps maintain a proper posture. Adjustable 180° heavy duty plastic footrest for even grater support. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17 (43.18 cm)
    • BACK HEIGHT INCHES12 (30.48 cm)
    • BRANDInterion™
    • DESCRIPTIONMultifunctional Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • ADJUSTMENT TYPE (TILT)Back and Seat
    • BASE5 Legged
    • MANUFACTURERS PART NUMBER506773
    • SEAT COLORBlack
    • BACK TYPELow Back
    • SEAT ADJUSTMENTMultifunction
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH FOOT RESTYes
    • WITH CASTERSYes
    • SEAT HEIGHT MINIMUM INCHES23 (58.42 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT HEIGHT MAXIMUM INCHES27 (68.58 cm)
  • Hooded dual wheel swivel casters prevent jamming and provide easy mobility.
  • Set of 5 glides included for stationary use.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.