Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manager Stool With Arms - Fabric - 360° Footrest - Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Manager Stool With Arms - Fabric - 360° Footrest - Gray

Item #: WB808699GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 306.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Synchro Manager Stool - 360° Footrest With T-Arms - Gray

Engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle your back for day long comfort. Pneumatic 24 to 29" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensures proper circulation. Contoured back provides lumbar support and encourages proper posture. Independent adjustable back angle, tilt lock and back tilt tension adjustment. Manager Stool seat 20"W x 19-1/2"D, back 19-1/2"W x 20"H. Aluminum 5 blade base with steel reinforcement includes five 2" dual wheel carpet casters. Easy assembly. 1 Year Limited Warranty. 250 lbs weight capacity.

Product Specifications

    • BRANDInterion®
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2 (49.53 cm)
    • BACK HEIGHT INCHES20 (50.8 cm)
    • DESCRIPTIONManager Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • WEIGHT LBS58 (26.36 kg)
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MANUFACTURERS PART NUMBER808699GY
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH CASTERSYes
    • SEAT HEIGHT MAXIMUM INCHES29 (73.66 cm)
    • SEAT HEIGHT MINIMUM INCHES24 (60.96 cm)
    • BASE5 Legged
    • BACK TYPEMid Back
    • SEAT COLORGray
    • CAPACITY LBS250 (113.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tough & Durable Stool

Your review: Great product, very sturdy. Quick shipping.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.