Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bio Fit Eton ET Series Manager Stool with Chrome Base, 25"-30" Seat Height, Navy Fabric

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Bio Fit Eton ET Series Manager Stool with Chrome Base, 25"-30" Seat Height, Navy Fabric

Item #: WB506658NV

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $472.95
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC MANAGER STOOLS

Eton ET series chairs are recommended for the following environments - industry, education, laboratory, clean room, static control, healthcare and office. Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard models include backseat height and angle adjustment (11-degree forward, 15-degree back) and pneumatic lift seat height adjustment. Chrome finished sturdy tubular five-legged tubular steel base with glides and 20" diameter footring. Easy assembly. Durable polyester fabric upholstery. Meets CA 117. 15-year limited warranty.

Product Specifications

    • ARM TYPEArmless
    • BACK WIDTH INCHES14-1/2 (36.83 cm)
    • BACK HEIGHT INCHES9 (22.86 cm)
    • BRANDBio Fit®
    • DESCRIPTIONManager Stool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/2 (46.99 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • ADJUSTMENT TYPE (TILT)Back
    • WITH CASTERSNo
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • BACK TYPELow Back
    • SEAT COLORBlue
    • WITH FOOT RESTYes
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • SEAT HEIGHT MINIMUM INCHES25 (63.5 cm)
    • CAL 117 CERTIFIEDYes
    • MANUFACTURERS PART NUMBERETT-H-HG-C-NH369

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.