Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Work Stool - Fabric - 180° Footrest - Burgundy

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Work Stool - Fabric - 180° Footrest - Burgundy

Item #: WB506779BY

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $156.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Ergo Fabric Stool - 180 Degree Footrest - Burgundy

Provides lasting, reliable service with sturdy construction and comfort with fully adjustable design. Seat and back are contoured with 2" thick multi-density foam and upholstered in abrasion resistant fabric. Seat height adjusts pneumatically 23-1/2 to 28-1/2"H. Foot ring is also adjustable to accommodate any user. Seat measures 17"W x 17"D. Back measures 16-1/2"W x 19"H. Five-blade plastic base with 2" dual wheel casters. Easy assembly. 1 Year Limited Warranty.

Also available, optional stool glides can replace casters for stationary use.

Product Specifications

    • ARM TYPEFixed
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16-1/2 (41.91 cm)
    • BACK HEIGHT INCHES19 (48.26 cm)
    • BRANDInterion™
    • DESCRIPTIONErgonomic Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES17 (43.18 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBER506779BY
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBurgundy
    • BACK TYPEMid Back
    • BASE5 Legged
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH CASTERSYes
    • WITH FOOT RESTYes
    • SEAT HEIGHT MINIMUM INCHES23.5 (59.69 cm)
    • SEAT HEIGHT MAXIMUM INCHES28.5 (72.39 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.