Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 9014 Classic Series™ Classroom Chair - Light Green Vented Back - Pkg Qty 4
See all 23 items in product family

Virco® 9014 Classic Series™ Classroom Chair - Light Green Vented Back - Pkg Qty 4

Item #: WB248777LG

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$59.95 each

Sold in packages of 4

Qty Price
1-12 $239.80/ pkg.
13+ $219.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® 9014 CLASSROOM FURNITURE
Classic Series™ Classroom Chairs
These stylish chairs withstand rugged use and stack compactly when not in use. One piece molded seat is vented for comfort. Chrome finished tubular steel legs include leveling floor glides. Measures 14-5/8"W x 17-1/8"D x 22-3/8"H. Seat is 14"H. Light green finish. Sold in cartons of 4. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • LENGTH INCHES17-1/8 (43.5 cm)
    • WIDTH INCHES14-7/8 (37.78 cm)
    • DEPTH INCHES17-1/8 (43.5 cm)
    • HEIGHT INCHES22-3/8 (56.83 cm)
    • CONSTRUCTIONSteel
    • COLOR FINISHLight Green
    • LEG TYPE4-Legged
    • GLIDE TYPESwivel Glide
    • SEAT CONSTRUCTIONPlastic
    • ASSEMBLYAssembled
    • DESCRIPTIONClassic Series Chair
    • SEAT HEIGHT INCHES14 (35.56 cm)
    • FRAME COLORChrome
    • BRANDVirco®
    • MODEL248777LG
    • SEAT TYPEVented

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.