Table Top Sold Separately

Vista Drawing Table Base
See all 6 items in product family

Vista Drawing Table Base

Item #: WBB197705

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.48 Save up to 31%
Price: $ 203.95
Product Information
Customer Review
Product Q&A
Accessories
Vista Drawing Table Base

This Light Weight Drawing Table is constructed of sturdy, lightweight tubular steel and features a full-width footrest for your comfort. Fine-tune it to the perfect working height and angle without tools using your easy access knobs. The table top can be lifted from 30" to 46" in height and the top tilts up to a 45° angle. Compatible with 48" (Model B197600) or 42" (Model B197599) table tops (order separately).

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35 (88.9 cm)
    • DEPTH INCHES29 (73.66 cm)
    • HEIGHT INCHES30 - 46
    • CONSTRUCTIONSteel
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER3960
    • DESCRIPTIONVista Drawing Table Base
    • BRANDSafco®
    • WEIGHT LBS21 (9.55 kg)
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed