Previous

Item in product family

Next

Item in product family
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
Table Top Sold Separately

PlanMaster Height-Adjustable Drafting Table Base
See all 6 items in product family

PlanMaster Height-Adjustable Drafting Table Base

Item #: WBB197704

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $823.69 Save up to 36%
Price: $528.00
Product Information
Customer Review
Product Q&A
Accessories
PlanMaster Height-Adjustable Drafting Table Base

Achieve creative savings. At a fraction of the cost, this Height-Adjustable Drafting Table Base provides the height and board angle adjustment of a traditional 4-post table. Raise your drafting table with a convenient spring-assisted mechanism that adjusts from 30" to 37" in height. The top angle also adjusts up to 50°. You don't have to scrimp on quality to save. The Drafting Table retains both durable and attractive design with a black finish heavy-duty steel constructed base. Compatible with 48" (Model B197600) and 60" (Model B197598) table tops that are sold separately.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES29-1/2 - 37-1/2
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER3957
    • BRANDSafco®
    • DESCRIPTIONPlanMaster Height-Adjustable Table Base
    • WEIGHT LBS62 (28.18 kg)
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed