Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coat Tree With 8 Aluminum Hooks

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Coat Tree With 8 Aluminum Hooks

Item #: WB240286

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $204.02 Save up to 18%
Qty Price
1-2 $171.95 ea.
3+ $166.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
COAT TREES
Spiral Nail Head Coat Tree
Free standing coat trees store coats, hats and umbrellas anywhere you need them. Standing coat racks include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. The stylish look of this unique coat rack adds a modern touch to any front office or waiting area. Black Post/Base Spiral design provides easy access to coats. Eight large nail head coat hooks will not damage garments. Black post and base with brushed aluminum coat hooks. 15" diameter base for stability. Overall height 67".

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • CAPACITY LBS10 lbs. per hook
    • COLOR FINISHBlack
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONSpiral Nail Head Costumer
    • MANUFACTURERS PART NUMBER4191NC
    • STYLECoat Tree
    • TYPEFreestanding Coat Racks
    • GARMENT CAPACITY8

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

good coat tree

Your review: We have bought two for these use in the winter here at work. The design is plain but very functional.

Is this review helpful?

coat tree

Your review: sturdy

Is this review helpful?

Good coat rack

Your review: I like that this has a good heavy base that keeps it from tipping. We have had it loaded with coats and jackets and it is strong enough to hold them all. It is not very pretty, but works well here at the workplace. Easy assembly.

Is this review helpful?

Great product

Your review: Easily assembled, looks good, holds items well and is very stable. For me, this works very well.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $86.00 with this comparable product +
Item #: WB695310
Ships same day.
(0)
$85.95