Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"W Floor Rack With 16 Hangers - Tan

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

48"W Floor Rack With 16 Hangers - Tan

Item #: WB938143TN

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $828.82 Save up to 42%
Qty Price
1-2 $544.00 ea.
3+ $483.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Floor Rack
with Boot Shelf/Umbrella Stand

Sturdy, welded steel frame ensures rugged support and stability. 48"W. Upper shelf, boot shelf, umbrella holder and slotted hanger rail. Baked enamel finish. 21"D x 60"H. Comes with 16 hangers.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2 Shelf Coat Rack
    • HANGERS INCLUDED16
    • MANUFACTURERS PART NUMBEROR4A-LT BGE
    • MODEL938143TN
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

New Sanctuary

Your review: The rack is exactly what we were looking for.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.