Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"W Floor Rack With 12 Hangers - Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

36"W Floor Rack With 12 Hangers - Black

Item #: WB938142BK

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $815.52 Save up to 40%
Qty Price
1-2 $550.00 ea.
3+ $488.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Floor Rack
with Boot Shelf/Umbrella Stand

Sturdy, welded steel frame ensures rugged support and stability. 36"W. Upper shelf, boot shelf, umbrella holder and slotted hanger rail. Baked enamel finish. 21"D x 60"H. Comes with 12 hangers.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2 Shelf Coat Rack
    • HANGERS INCLUDED12
    • MANUFACTURERS PART NUMBEROR3ABLACK
    • MODEL938142BK
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cheaper if there was a shipping cost break

Your review: good product-good service but had to reduce the number bought because quik ship cost almost price of one unit

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.