Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Garment Wall Rack Includes 24 Hangers

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Garment Wall Rack Includes 24 Hangers

Item #: WB938147

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $551.24 Save up to 48%
Qty Price
1-2 $322.95 ea.
3+ $288.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends May 02, 2017.


Wall Coat Rack
Rugged steel brackets with anodized aluminum tubing blends beautifully with any decor, 60"W x 12"D x 6"H. Mounts easily. 24 hangers included.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION60"W Aluminum Coat Rack
    • MANUFACTURERS PART NUMBERDS5HA-24HGRS
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks
    • Base Model Number938147
    • GARMENT CAPACITY24
    • PROMOTION10 Percent Discount

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good quality

Your review: We purchased two of these racks for our Community Center Banquet Room. They work well, but we did have to reinforce them to the wall with wood planks because they were easily pulled off the wall by children hanging of them.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.