Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Coat Rack With 2 Hooks, Black
See all 96 items in product family

Wall Coat Rack With 2 Hooks, Black

Item #: WBB195654

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.36 Save up to 16%
Price: $ 11.25
Product Information
Customer Review
Product Q&A
Accessories
Wall Coat Rack With 2 Hooks, Black

Each hand bent coat hook is skillfully welded and constructed of solid steel. Wall Mount Coat Rack has a baked-on enamel finish for lasting beauty. All coat hooks have rounded points to protect garments from rips, tears and snags. Graciously sized and spaced, can hold multiple garments, umbrellas and hangers. Mounting screws included. Black finish. 7-1/4"Wx2-1/2"Dx7"H overall dimensions.

Product Specifications

    • WIDTH INCHES7-1/4 (18.42 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • COLOR FINISHBlack
    • BRANDBuddy Products
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Mounted Coat Rack
    • MANUFACTURERS PART NUMBER93826-4
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS1.1 (.5 kg)
    • GARMENT CAPACITY4
    • NUMBER OF HOOKS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.