Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex Portable Room Divider 11 Panel, 6'8"H x 20'5"L, Fabric Color: Mauve

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Screenflex Portable Room Divider 11 Panel, 6'8"H x 20'5"L, Fabric Color: Mauve

Item #: WB240037MV

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,567.11 Save up to 33%
Price: $ 2,390.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Screenflex Portable Room Divider 11 Panel, 6'8"H x 20'5"L, Fabric Color: Mauve

Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a ½" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.



Product Specifications

    • WIDTH INCHES245 (622.3 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • COLOR FINISHMauve
    • ASSEMBLYAssembled
    • BRANDScreenflex
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERCFSL-6811CM
    • MODEL240037MV
    • NUMBER OF PANELS11
    • STYLEFolding & Mobile
    • THICKNESS INCHES3/4 (1.91 cm)
    • WEIGHT LBS193 (87.73 kg)
    • MATERIALFabric
    • FRAME CONSTRUCTIONSteel
    • TYPERoom Divider
    • LIMITED WARRANTYLimited Lifetime
    • PROMOTION10 Percent Discount
    • HEIGHT RANGE>6 to 7 ft
    • WIDTH RANGE>12 to 15 ft
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.