Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office Partitions - Taupe Frame Tan Fabric - 66"H x 48"W
See all 8 items in product family

Office Partitions - Taupe Frame Tan Fabric - 66"H x 48"W

Item #: WB250559TN

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $416.60 Save up to 29%
Price: $294.95
Product Information
Customer Review
Product Q&A
Accessories
MODULAR PARTITION PANELS
66"H x 48"W Office Partition Taupe Frame Tan Fabric
Configure your office with these partition panels that match our selection of Modular Office Furniture. Fabric upholstered partition panels are framed in durable black PVC plastic extruded rails. These 1-3/4" thick panels feature a honeycomb core for strength and rigidity. Partition panels measure 66"H x 1-3/4" thick. Fabric upholstery with durable plastic frame. Purchase Steel Connectors to join multiple panels in various configurations (sold separately). 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1-3/4 (4.45 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONWood Frame, Fabric Panel
    • DESCRIPTION48" Panel
    • FRAME COLORTaupe
    • MANUFACTURERS PART NUMBERPP66548-03
    • MODEL250559TN
    • PARTITION STYLENon-Powered Without Base
    • WEIGHT LBS50 (22.73 kg)
    • Base Model Number250559
    • TYPEPartition Panel
    • CAL 117Yes
    • PARTITION TYPEStandard Panel
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.