Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ 36" Hutch - Black

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Interion™ 36" Hutch - Black

Item #: WB240262

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
$227.95 ea.
3+ $216.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
36W Hutch
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with Black finished steel. Hutch easily attaches to work surface of desk to provide added storage space. Hutch cabinet features a flip-top door for full access to contents. Flip top door stays open for easy access. Cabinet door has a cylinder lock for security. Easy assembly. 1 Year Limited Warranty.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • BRANDInterion
    • DESCRIPTION36" Hutch
    • FRAME COLORBlack
    • TOP FINISHBlack
    • Base Model Number240262
    • TYPEFurniture
    • PROMOTION50 Percent Discount
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Quality and easy assembly

Your review: Pleased with quality and the ease of assembly

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.