Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ 24" Square Corner Connector Cherry

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Interion™ 24" Square Corner Connector Cherry

Item #: WB249013CH

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$88.95 ea.
3+ $83.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Interion™ OFFICE PARTITION FURNITURE
24" Square Corner Connector
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1" thick scratch resistant laminate work surfaces on Black finished steel frame. 24" x 24" Square Corner Connector connects any 2 Desks into an L-shaped workstation that is ideal for corner placement applications. Easy assembly. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDInterion
    • CONSTRUCTIONLaminate top with steel frame
    • DESCRIPTION24" Square Corner Connector Desk
    • FRAME COLORBlack
    • TOP FINISHCherry
    • Base Model Number249013
    • TYPEFurniture
    • FURNITURE TYPEDesk
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Newer version available for just $23.00 more +
Item #: WB695297CH
www.globalindustrial.ca
Ships From US, Add 3-4 days For Delivery
(0)
$111.95