Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ 2 Drawer Pedestal File/File - Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Interion™ 2 Drawer Pedestal File/File - Black

Item #: WB240271A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $319.95 ea.
3+ $305.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ OFFICE PARTITION FURNITURE
2 Drawer Pedestal
Helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with Black finished steel. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Steel top is removable to allow under desktop mounting. When used without top, pedestal can be installed on either left or right hand side under desktop of Desks & Returns for pedestal installation. Features 2 file drawers that accept letter or legal size filing. Weight capacity of file drawer: 80 lb. Pedestal includes ganged cylinder lock and recessed handles. Includes adjustable leveling glides. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • CAPACITY LBS80 lbs per Drawer
    • COLOR FINISHBlack
    • BRANDInterion
    • DESCRIPTION2 Drawer Pedestal File/File
    • TOP FINISHBlack
    • Base Model Number240271
    • TYPEFurniture
    • FURNITURE TYPEFile Cabinet
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.