Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® 88" Oval Outdoor Dining Table - Teak

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Oxford Garden® 88" Oval Outdoor Dining Table - Teak

Item #: WB248578

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,870.09 Save up to 15%
Price: $1,595.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Hardwood Table
Oxford Garden® Outdoor 88" Oval Dining Table - Teak

Ideal for any outdoor environment, this hardwood dining table collection is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Slotted table tops allow water to pass through, preventing rain water build-up and reduce spill containment. Includes removable 1-5/8" diameter plug that accepts umbrella installation(Umbrellas sold separately). Table legs are joined wood-to-wood for strength. Measures 88"L x 48"D x 29"H. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES88 (223.52 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDOxford Garden®
    • DESCRIPTIONOval Dining Table
    • FRAME CONSTRUCTIONWood
    • FRAME COLORTeak
    • MODEL248578
    • TYPEDining Table
    • WEIGHT LBS135 (61.36 kg)
    • SHAPEOval
    • MANUFACTURERS PART NUMBEROV88TA
    • INDOOR/OUTDOOROutdoor
    • COLOR FAMILYTan
    • TABLE TOP COLOR FINISHTeak
    • TABLE TOP CONSTRUCTIONWood
    • MANUFACTURER PART NUMBEROV88TA
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.