Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotating Pedestal Grill With 2-3/8" Dia. Post(300 Sq. In. Cooking Surface)

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Rotating Pedestal Grill With 2-3/8" Dia. Post(300 Sq. In. Cooking Surface)

Item #: WB249025

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
MEDIUM SIZED INGROUND CHARCOAL GRILLS
300 Sq. Inch Grill with 2-3/8" Diameter Post
In-ground charcoal grills are ideal for outdoor commercial environments including picnic areas, public parks, campgrounds and more. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Made using heavy duty 7 gauge steel base plate and 10 gauge side plate for strength. All MIG welded for extra strength. Firebox is 3/16" steel with high temperature black powder coat finish. Galvanized iron post includes in-ground mounting. Grill measures 25"W x 15"D x 10"H, overall measures 25"W x 15"D x 38"H.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • BRANDUltraPlay
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONRotating Pedestal Grill
    • MANUFACTURER'S PART NUMBER630
    • FRAME COLORGalvanized Post
    • TYPEStandard Grill
    • MOUNT TYPEIn-Ground
    • COOKING SURFACE (SQ IN.)300 (27.87 sq. m)
    • ROTATINGYes
    • BASE DIAMETER INCHES2-3/8 (6.03 cm)
    • FUEL TYPECharcoal

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the warranty on this product?

Question Asked By: Pilar , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.