Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inground Family Size Grill (550 Sq. In. Cooking Surface)

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Inground Family Size Grill (550 Sq. In. Cooking Surface)

Item #: WB249028

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $544.00
Product Information
Customer Review
Product Q&A
Accessories
LARGE INGROUND CHARCOAL GRILLS
This In-Ground Charcoal Grill Offers A Cooking Area Of 550 Sq. In. To Barbecue Large Portions Of Food.

Ideal for outdoor commercial environments including picnic areas, public parks, campgrounds and more. Dual grate BBQ grill has 2 flipback grills. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Grate flips back for easy clean-up and fire building. Made using heavy duty 7 gauge steel base plate and 10 gauge side plate for strength. All MIG welded for extra strength. Firebox has a high temperature black powder coat finish. Two 2-3/8" diameter galvanized iron support posts include permanent in-ground mounting. Grill measures 31"W x 25"D x 8"H, overall measures 31"W x 25"D x 36"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • BRANDUltraplay®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONFamily Sized Grill
    • MANUFACTURER'S PART NUMBER650
    • FRAME COLORGalvanized Post
    • TYPESupersized Grill
    • MOUNT TYPEIn-Ground
    • BASE DIAMETER INCHES2-3/8 (6.03 cm)
    • FUEL TYPECharcoal
    • ROTATINGNo
    • COOKING SURFACE (SQ IN.)550 (51.1 sq. m)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.