Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Oxford Chaise Lounge

Rollover image to zoom in

Click image to enlarge

Oxford Garden® Oxford Chaise Lounge

Item #: WB248581

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,073.67 Save up to 15%
Price: $916.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oxford Garden® Outdoor Solid Wood Chaise Lounge

Perfect for any poolside and beach environment. This hardwood chaise is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Chaise features 5-position adjustable back and also lays flat for total comfort. Features a slide-out side tray that allows dual-sided access for convenient storage space. Moves on 2 wood wheels with rubber treads. Measures 78-3/4"L x 25-1/2"D x 14-1/2"H in flat position. Stainless steel hardware. Purchase Chaise Cushions for padded comfort to your chaise. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES78-3/4 (200.03 cm)
    • WIDTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES14-1/2 (36.83 cm)
    • BRANDOxford Garden®
    • COLOR FINISHTeak
    • DESCRIPTIONOxford Chaise Lounge
    • FRAME CONSTRUCTIONWood
    • FRAME COLORNatural
    • MODEL248581
    • TYPEWood Chaise Lounge
    • WEIGHT LBS82 (37.27 kg)
    • MANUFACTURERS PART NUMBERL70
    • MOBILEYes
    • SEAT MATERIALWood
    • ADJUSTABLEYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.