Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leisure Craft Outdoor Perforated Chair with Armrests - Black
See all 32 items in product family

Leisure Craft Outdoor Perforated Chair with Armrests - Black

Item #: WB250732BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $211.95 ea.
3+ $199.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Steel Chair
Leisure Craft Outdoor Perforated Chair with Armrests - Black

Ideal for outdoor cafes and patios. 11 gauge steel with thermoplastic finish that withstands extreme weather conditions and is graffiti resistant. Stacks to save storage space.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES14-3/4 (37.47 cm)
    • HEIGHT INCHES31-5/8 (80.33 cm)
    • BRANDLeisure Craft Inc.
    • ASSEMBLYAssembled
    • DESCRIPTIONOutdoor Chair with Armrests
    • FRAME CONSTRUCTIONMetal
    • FRAME COLORBlack
    • MODEL250732BK
    • TYPEArmchair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERC1-PERF-BK
    • PACKAGE QUANTITY1
    • SEAT COLORBlack
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.