Previous

Item in product family

Next

Item in product family
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
Flush Mount LCD/Plasma Screen Mount - Black
See all 73 items in product family

Flush Mount LCD/Plasma Screen Mount - Black

Item #: WBB195608

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.78 Save up to 28%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Flush Mount LCD or Plasma Screen Mount - Black

This space saving design is a must have! Our Flush LCD or Plasma Mount is quick and easy to install! Your monitor will look great and the view is easy to adjust. Our tilting design provides +/- 15 degrees of flexibility in the positioning of your screen. Also comes with additional expansion plate, which allows mount of sizes from 14 to 23" LCD panels with mounted holes from 100-200mm. With less the 4" of space between the wall and your electronic device it looks like your monitor is floating in the air! Black finish. 6"W x 4-3/4"D x 4-3/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES4-3/4 (12.07 cm)
    • HEIGHT INCHES4-3/4 (12.07 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONFlush Mount LCD/Plasma Screen Mount
    • WEIGHT LBS2.45 (1.11 kg)
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDBuddy Products
    • MANUFACTURERS PART NUMBER7434-4
    • MAXIMUM SCREEN SIZE23
    • MINIMUM SCREEN SIZE14
    • LCD SIZE14" - 23"
    • TILT (DEGREES)15°' / -15°'
    • STYLEFlat and Tilting
    • MODELB195608
    • TYPESingle Monitor
    • WEIGHT CAPACITY88 lbs