Waterhog Eco Elite Fashion 3'Wx5'L Khaki

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Waterhog Eco Elite Fashion 3'Wx5'L Khaki

Item #: WB268612BG

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WATERHOG ECO FASHION ELITE ENTRANCE MATS
Entrance Mats Offer A Matching Beveled Edge For An Attractive, Finished Appearance.

Carpet top is made from 100% post-consumer recycled pet polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8” thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHKhaki
    • BORDER COLORKhaki
    • BRANDAndersen Company
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBER22413x5176
    • MODEL268612BG
    • SURFACEHerringbone Pattern
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS13 (5.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer