Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plush Super Absorbent Mat 36"W X 48"L Blue

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Plush Super Absorbent Mat 36"W X 48"L Blue

Item #: WB705181BL

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 28.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plush Super Absorbent Mat
Polypropylene fibers in these absorbent entry mats are ideal for light traffic areas including lobbies and foyers. These floor mats have 72 mil. thick vinyl backing that minimizes movement. The 5/16" thick entrance mats are 19 oz./sq. yd. Color won't fade or stain.
STOCK SIZE

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01031150030000400
    • MODEL705181BL
    • SURFACECarpet
    • THICKNESS INCHES5/16 (.79 cm)
    • TYPEStock Size
    • WEIGHT LBS11 (5 kg)
    • REFERENCE # 01-031
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Doesn't last long!

Your review: The nap is already coming off and bare areas are starting to appear. **Global Management Comment: customer service refunded customer $20 to keep as is on 08-14-13**

Is this review helpful?

Great for use as attractive office chair pads

Your review: I bought two of these items to be used under the desk chairs in my office, rather than using the plastic kind. The floor is laminated, and I wanted something attractive, instead of the standard fare. These are just the thing. The chairs glide freely over the surface, and are more comfortable than being on a hard surface. They are just great, and I highly recommend them instead of the hard, plastic chair pads.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.