Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Entrance Matting 1/4" Thick 4'W X 6'L Black
See all 3 items in product family

Outdoor Entrance Matting 1/4" Thick 4'W X 6'L Black

Item #: WB238262

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Entrance Matting
Designed to remove dirt from shoes while providing an excellent anti-slip surface. Mats have a deep raised border to contain water and debris and keep floors clean and dry. Ideal for outdoor heavy traffic areas. Shake out and hose to clean. 1/4" thick black recycled rubber construction.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER78060950140000600
    • MODEL238262
    • THICKNESS INCHES1/4 (.64 cm)
    • REFERENCE # 78-060
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good mat

Your review: Mat was as described and works for what I need it for

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

does this product stain broom finished, outdoor sidewalks? I need a similar product that does not leave residue on concrete

Question Asked By: COREY , douglasville, ga , May 01, 2015

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.