Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deep Cleaning Ribbed Entrance Mat 4x6 Green

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Deep Cleaning Ribbed Entrance Mat 4x6 Green

Item #: WB606626GN

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stock Size
Deep Cleaning Ribbed Matting

Look of fine carpeting in a hi-lo rib pattern with outstanding durability. 3/8" thick 18 oz./sq. yd. 100% polypropylene fiber is bonded to a heavy duty slip and stain resistant vinyl base. Scrapes dirt and grit off shoes, removes moisture. Use indoor and out.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES48 (121.92 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER01033120340000600
    • MODEL606626GN
    • SURFACETextured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS16 (7.27 kg)
    • REFERENCE # 01-033
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great quality and price

We use these rugs in a high traffic area and they catch dirt well and are very good quality.

See more favorable reviews

The most critical review

  • Customer Rating

Great quality and price

We use these rugs in a high traffic area and they catch dirt well and are very good quality.

See more critical reviews

Sort by: 

5 Results

Great quality and price

Your review: We use these rugs in a high traffic area and they catch dirt well and are very good quality.

Is this review helpful?

Exceeded expectations

Your review: The quality and price of the mats can not be beat. I have three of them and I could not be more pleased with them.

Is this review helpful?

Deep Cleaning mat

Your review: Well pleased with service and quality of purchase.

Is this review helpful?

green mat

Your review: Looks good for the money. How long it will last remains to be seen.

Is this review helpful?

Deep Cleaning Mat

Your review: Excellent product at a great price..quality is excellent and has a great look...very satisfied...have bought 3 more since this purchase

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 1 answers for this product.

Sort by: 

5 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.