Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deep Cleaning Ribbed 3 Foot Wide Roll Entrance Mat Red

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Deep Cleaning Ribbed 3 Foot Wide Roll Entrance Mat Red

Item #: WB606632RD

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $335.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Full 60 ft. Roll
Deep Cleaning Ribbed Matting

Look of fine carpeting in a hi-lo rib pattern with outstanding durability. 3/8" thick 18 oz./sq. yd. 100% polypropylene fiber is bonded to a heavy duty slip and stain resistant vinyl base. Scrapes dirt and grit off shoes, removes moisture. Use indoor and out.

Product Specifications

    • LENGTH INCHES720 (1828.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER01033110530006000
    • MODEL606632RD
    • SURFACETextured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEFull 60 Ft. Roll
    • WEIGHT LBS126 (57.27 kg)
    • REFERENCE # 01-033
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.