Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 3x5 Brown

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3x5 Brown

Item #: WB705156BN

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
STOCK SIZE

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01435140830000500
    • MODEL705156BN
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS15 (6.82 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Chevron Ribbed Mat 3x5

So far so good. I like the look and apparent quality of the mats. The real test will be the durability as I'm using them in my store and hoping that they'll make for a better investment than the service I was using.

See more favorable reviews

The most critical review

  • Customer Rating

Area rugs

We are very happy with the rugs. They are of good quality and people's acceptance of them was good.

See more critical reviews

Sort by: 
1 ...

6 Results

Area rugs

Your review: We are very happy with the rugs. They are of good quality and people's acceptance of them was good.

Is this review helpful?

Chevron Ribbed Mat 3x5

Your review: So far so good. I like the look and apparent quality of the mats. The real test will be the durability as I'm using them in my store and hoping that they'll make for a better investment than the service I was using.

Is this review helpful?

???

Your review: The rug/mat is of good quality -but where we neecd to use it it is to high for the door.

Is this review helpful?

chevron mat

Your review: we are very happy with the mat and the delivery of the goods

Is this review helpful?

Great purchase

Your review: Ordered a few of these as entry rugs to our location - they are awesome. Great quality for the price.

Is this review helpful?

Keep The Dirt On The Rug

Your review: Great rug by the entrance door. I have dogs going in and out continually and usually have dirt everywhere. These rugs catch the dirt and grime and keeps in locked into the fabric. Easy to vacuum for cleaning. Nice weight, and nice looking.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.