Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 3x4 Brown

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3x4 Brown

Item #: WB705155BN

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
STOCK SIZE

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01435140830000400
    • MODEL705155BN
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS12 (5.45 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Ribbed Mat Rug

Great product. It was as it was advertised. Received it on time, and I am pleased with the quality.

See more favorable reviews

The most critical review

  • Customer Rating

very happy with the purchase

Fit the space perfcetly and have decided to replace the other matts to match this one. Don't know the wear on it yet, but happy with the purchase.

See more critical reviews

Sort by: 
1 ...

9 Results

Ribbed Mat Rug

Your review: Great product. It was as it was advertised. Received it on time, and I am pleased with the quality.

Is this review helpful?

very happy with the purchase

Your review: Fit the space perfcetly and have decided to replace the other matts to match this one. Don't know the wear on it yet, but happy with the purchase.

Is this review helpful?

ESSIE

Your review: MAT IS OF EXCELLENT QUALITY JUST AS ADVERTISED. EXCEPTIONAL FOR THE PRICE AS WELL.

Is this review helpful?

great product

Your review: Not only was the product super at a super price, but dealing with the company was a singularly fine experience. From now on, anything I need that they sell, I will buy from them.

Is this review helpful?

Owner/Manager

Your review: Product looks good and has been wearing well. Thanks.

Is this review helpful?

Life on the farm can be messy....

Your review: We recently moved back on to the family farm/feedlot and I needed rugs to help with mud control. I bought this size for the entry ways & I love the color, texture & quality! I am very pleased with our purchase.

Is this review helpful?

great entry rug

Your review: This rug is well made and lays down well without folds or humps. It's thin enough that it doesn't catch the door edge when opening and closing the door. However, it does a great job catch dirt and get shoes clean.

Is this review helpful?

Great Quality for the Price!

Your review: Ordered these and was pleasantly surprised at the quality for the price paid! Excellent product.

Is this review helpful?

Mats

Your review: Excellent quality

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.