Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed Mat 3 X 10 Charcoal

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3 X 10 Charcoal

Item #: WB705158CH

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
STOCK SIZE

Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01435170130001000
    • MODEL705158CH
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPEStock Size
    • WEIGHT LBS30 (13.64 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Ribbed Mats

These mats are great performers for our customers. They look and work well in all conditions.

See more favorable reviews

The most critical review

  • Customer Rating

Bad Mats

You should include 0 stars for terrible. The rubber edge of the mats have started curl creating a trip hazard. *Global Management Comment: Solutions for curling edges can be: 1) Bend/roll the edge the opposite way 2) Apply double sided tape 3) Apply heat to relax mat.*

See more critical reviews

Sort by: 

7 Results

Great Ribbed Mats

Your review: These mats are great performers for our customers. They look and work well in all conditions.

Is this review helpful?

Replacement

Your review: These were a replacement to current mats; they are the same or better than original quality

Is this review helpful?

Ribbed Mat

Your review: Our company has just started using the 10' mats, so far they seem to be holding up well.

Is this review helpful?

carpet

Your review: good carpet, slow shipping

Is this review helpful?

Chevron Ribbed Mat for Old Plant

Your review: I have purchased Chevron Ribbed Mats in the past and have always been pleased with how the mats stand up over time.

Is this review helpful?

Entrance Mat

Your review: We got this mat in and love it. It lays down nice and flat, so no tripping. A bit thinner than expected, but does the job.

Is this review helpful?

Bad Mats

Your review: You should include 0 stars for terrible. The rubber edge of the mats have started curl creating a trip hazard. *Global Management Comment: Solutions for curling edges can be: 1) Bend/roll the edge the opposite way 2) Apply double sided tape 3) Apply heat to relax mat.*

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 1 answers for this product.

Sort by: 

7 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.