Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 3 Foot Wide  Brown

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 3 Foot Wide Brown

Item #: WB705164BN

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 8.60 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER0143514083
    • MODEL705164BN
    • SURFACECarpet Textured
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPECut Length/Min. 1 Ft., Max. 60 Ft.
    • WEIGHT LBS3 (1.36 kg)
    • REFERENCE # 01-435
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent for the price

We are replacing similar rugs and these are very nice, well priced and seem to be good quality.

See more favorable reviews

The most critical review

  • Customer Rating

disappointed with quality

the pros and cons say it all. Not a great choice for an entrance way carpet. The rippled rubber edge never lies flat *Global Management Comment: Try rolling the mat in the opposite direction of the curl or use the following: WBB1354359 - Proform Mat Gripper Pads - PRO-GRIP Case of 4, WB238033 - Carpet Grip Tape 6"W X 25ft L Roll or WBB221500 - Rug Gripper 6" x 25' Roll*

See more critical reviews

Sort by: 
1 ...

6 Results

Excellent for the price

Your review: We are replacing similar rugs and these are very nice, well priced and seem to be good quality.

Is this review helpful?

disappointed with quality

Your review: the pros and cons say it all. Not a great choice for an entrance way carpet. The rippled rubber edge never lies flat *Global Management Comment: Try rolling the mat in the opposite direction of the curl or use the following: WBB1354359 - Proform Mat Gripper Pads - PRO-GRIP Case of 4, WB238033 - Carpet Grip Tape 6"W X 25ft L Roll or WBB221500 - Rug Gripper 6" x 25' Roll*

Is this review helpful?

Chevron Ribbed Mat for Water Treatment Plant/Lab

Your review: I have purchased Chevron Ribbed Mats in the past and have always been pleased with how the mats stand up over time.

Is this review helpful?

Brown Mat Runner

Your review: The mat is very nice quality, but without the double sided tape it doesn't work well. It shifts and bunches throughout the runner on the floor.

Is this review helpful?

3 foot wide ribbed Chevron Mats

Your review: Item was as described, seems like it will be quite durable. Some of the rubber edges came a little bent up, but hopefully they will settle down over time. It does show every speck of light colored dirt &dust, so I would suggest a lighter shade of brown.

Is this review helpful?

Life on the farm can be messy....

Your review: I had these rugs made to custom fit our mudroom & they are perfect! I love the dark brown because it hides all the mud and debris yet looks nice. The delivery time was just as estimated and I am very pleased with these rugs.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.