Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Ribbed  Mat 2x3 Slate Blue

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Chevron Ribbed Mat 2x3 Slate Blue

Item #: WB705154SB

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CHEVRON RIBBED MATTING
The heaviest-duty carpet mat available! Quadruple blend of 38 oz. per sq. yd. fine to extra coarse polypropylene fibers and distinctive chevron pattern brush dirt and debris from shoes. 80 mil thick vinyl backing minimizes mat movement; 3/8" thick overall. STOCK SIZE

Product Specifications

    • ASSEMBLYAssembled
    • MODEL705154SB
    • BRANDApache Mills
    • COLOR FINISHSlate Blue
    • THICKNESS INCHES3/8 (.95 cm)
    • LENGTH INCHES36 (91.44 cm)
    • MANUFACTURERS PART NUMBER01435151220000300
    • WEIGHT LBS6 (2.73 kg)
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTIONVinyl/Plastic
    • SURFACECarpet Textured
    • REFERENCE # 01-435
    • BORDER COLORBlack
    • TYPEStock Size
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.