Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Durite Open Mesh Antifatigue Mat 24" X 36"
See all 7 items in product family

Industrial Durite Open Mesh Antifatigue Mat 24" X 36"

Item #: WB442142

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Customer Review
Product Q&A
Accessories
INDUSTRIAL DURITE MESH ANTIFATIGUE MATS
Durite Mats Are The Toughest Long Lasting Antifatigue Mats Available!

Perfect for in-plant applications including workstations, assembly lines and more. These antifatigue mats help create day-long comfort and traction to feet and legs. Open mesh design with Herringbone weaving provides excellent drainage and dirt retention. 5/8” thick black recycled rubber links are woven on galvanized wire for strength. Rolls up easily for storage and cleaning. All sizes are approximate.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BRANDDurable Corp
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER108H2436
    • MODEL442142
    • SURFACEHerringbone Wave
    • THICKNESS INCHES5/8 (1.59 cm)
    • WEIGHT LBS15 (6.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.