Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Value Drainage Matting 1/2" Thick 3'Wx10'L Black With Grit Top

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Extra Value Drainage Matting 1/2" Thick 3'Wx10'L Black With Grit Top

Item #: WB238264

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 198.95
Product Information
Customer Review
Product Q&A
EXTRA VALUE DRAINAGE MATTING
This 1/2" thick rubber mat has 4 molded beveled edges to help prevent tripping and to allow easy movement of carts. Designed to withstand harsh chemicals while providing a slip resistant surface. Large-hole design allows liquid and debris to fall through leaving the surface dry and clean. This mat is also grease resistant. Grit top for added traction. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER39176092030001000
    • MODEL238264
    • SURFACESlotted
    • THICKNESS INCHES1/2 (1.27 cm)
    • TYPEGrease Resistant Black Mat w/ Grit Top
    • WEIGHT LBS54 (24.55 kg)
    • REFERENCE # 39-176

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Drainage matts

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.