Cushion Modular Matting 5/8 Inch Thick 3' X 3' Drainage Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Cushion Modular Matting 5/8 Inch Thick 3' X 3' Drainage Black

Item #: WB239227

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
5/8" Thick Cushion Modular Drainage System
Resilient, grease resistant rubber mats greatly reduce fatigue from long standing jobs. Customize to both width and length with built-in connectors. Drainage mat allows liquid and water to pass through matting.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDApache Mills
    • MANUFACTURERS PART NUMBER39078092030000300
    • MODEL239227
    • SURFACESlotted
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEDrainage Mat
    • WEIGHT LBS22 (10 kg)
    • REFERENCE # 39-078
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Anti-slip and holds up in high-volume traffic!

Your review: Our company purchased this only a few weeks ago, and so far they are working great! We needed something anti-slip in a high volume traffic area. We placed PIG mats under it to catch all the water, and so far this is working like a gem.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result