Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Max Anti Fatigue Drainage Mat 36 x 144 Black

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cushion Max Anti Fatigue Drainage Mat 36 x 144 Black

Item #: WB442781

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 202.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CUSHION MAX™ DRAINAGE MATS
Anti-microbial drainage mat offers superior ergonomic support while protecting against odors and degradation. Safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. Drainage holes make these industrial mats safe for use in food service areas. 5/8” thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER4133X12
    • SIZEStock Size
    • SURFACEDiamond Pattern
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPESolid w/Holes
    • WEIGHT LBS17.4 (7.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Outdoor Kitchen Mats

Your review: Mats are great. They are comfortable and great looking.

Is this review helpful?

Works great

Your review: This mat is so much lighter than the others that we used. Since they are so light, they don't lay down flat, but that should correct itself within a week or two. Overall, we love them.

Is this review helpful?

Cushion Matt

Your review: Great Product

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.