Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Non-Conductive Vinyl Anti Static Mat 2'W x 75'L

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Corrugated Non-Conductive Vinyl Anti Static Mat 2'W x 75'L

Item #: WB276009

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $888.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CORRUGATED NON-CONDUCTIVE SWITCHBOARD MAT

Vinyl
Protect workers from shocks around electrical equipment by insulating them from ground. Use around high voltage machinery, fuse boxes and control panels. Corrugated 1/4" thick vinly for use up to 17,000 volts.

FULL 75' ROLL

Product Specifications

    • LENGTH INCHES900 (2286 cm)
    • LENGTH FEET75 (22.86 m)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER43651090020007500
    • MODEL276009
    • SURFACERibbed
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPEVinyl Full 75 Ft. Rolls
    • WEIGHT LBS233 (105.91 kg)
    • REFERENCE # 43-651

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.