Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ribbed Surface Mat 5/8 Thick 3 Foot Wide Black

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Ribbed Surface Mat 5/8 Thick 3 Foot Wide Black

Item #: WB705530BK

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 10.75 per Foot length.
Qty length width Price
ft 3 ft N/A

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges on 3 sides improve safety.
Cut Length up to 360"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 360
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER2018009003
    • MODEL705530BK
    • SURFACERibbed
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPECut Length/Min. 1Ft., Max. 30 Ft.
    • REFERENCE # 20-180
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Excellent Worker Protection

Your review: We purchased the mat because we were finding some moisture in a traffic area of our plant. We put the mat down and it covered the area and provided both protection and comfort for the employees walking that pathway. It is much safer now.

Is this review helpful?

JUST WHAT WE NEEDED

Your review: OUR EMPLOYEES STATED THAT THIS WAS JUST GREAT. BEING ON THEIR FEET FOR HOURSTHIS RUNNER REALLY HELPS.

Is this review helpful?

It's a floor mat

Your review: It works for what it is now we will see how long it lasts. Nice to stand on and much better than the concrete shop floors.

Is this review helpful?

mat review

Your review: We just laid the mat this morning. It looks good and is nice to stand on. WE will be able to tell if it will hold up as time goes on.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.