Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pebble Surface Black /Yellow Mat 36x144
See all 30 items in product family

Pebble Surface Black /Yellow Mat 36x144

Item #: WB795327YB

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
PEBBLE SURFACE MATTING
Up to 3 times more resilient than ordinary vinyl sponge mats. 3/8" thick with safety beveled edges. Pebbled surface for better traction!
STOCK SIZE

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Rubber
    • MANUFACTURERS PART NUMBER20263090330001200
    • MODEL795327YB
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES3/8 (.95 cm)
    • REFERENCE # 20-263
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Rubber fatigue mats

Your review: No problem with product. Received exactly as ordered.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.