Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Diamond Top Rubber Matting Single Tile 1/2" Thick 28"X31" Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Modular Diamond Top Rubber Matting Single Tile 1/2" Thick 28"X31" Black

Item #: WB239463

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODULAR DIAMOND TOP RUBBER MATTING
Single Tile
1/2” Thick for Comfort and Safety

Ergonomically structured rubber mat provides comfort and durability. Black molded rubber is grease and oil resistant. Diamond pattern surface provides attractive and safe non-skid work area. Beveled edges increase safety by preventing tripping and slipping. Offers quick and easy assembly. Square tiles easily snap together to create anti-fatigue matting that fits your workspace. Measures 28” X 31”.

Product Specifications

    • LENGTH INCHES31 (78.74 cm)
    • WIDTH INCHES28 (71.12 cm)
    • COLOR FINISHBlack
    • BRANDApache Mills
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER39473090602800031
    • MODEL239463
    • THICKNESS INCHES1/2 (1.27 cm)
    • TYPESingle
    • WEIGHT LBS12 (5.45 kg)
    • LENGTH RANGE INCHES24 to 47
    • REFERENCE # 39-473
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.