Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marbleized Top Ergonomic Mat 2x3 Foot Blue

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Marbleized Top Ergonomic Mat 2x3 Foot Blue

Item #: WB905190BL

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marbleized Vinyl Top
Ergonomic Matting

Provides comfort and increased productivity. Perfect for dry, high traffic areas. The durable yet flexible marbleized rubber surface is bonded to an extra resilient, double thick sponge base. Resists abrasion. All edges are safety beveled. Stock Size

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39564050020000300
    • MODEL905190BL
    • SIZEStock Size
    • SURFACEMarbleized
    • THICKNESS INCHES7/8 (2.22 cm)
    • REFERENCE # 39-564
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Ergonomic Mat

Is this review helpful?

Marbleized Ergonomic mat

Your review: This mat is being used on a terra cotta floor in the kitchen and is very much appreciated by those who spent long periods of time at the sink.

Is this review helpful?

Mat 2x3

Your review: Like it bought linear ft also

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 0 answers for this product.

Sort by: 

3 Results

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.