Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marbleized Top Ergonomic Mat 2 Foot Wide Cut Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Marbleized Top Ergonomic Mat 2 Foot Wide Cut Black

Item #: HF905192BK

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Call For Pricing: 1.888.645.0878
Qty length width Price
ft 2 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marbleized Vinyl Top
Ergonomic Matting

Provides comfort and increased productivity. Perfect for dry, high traffic areas. The durable yet flexible marbleized rubber surface is bonded to an extra resilient, double thick sponge base. Resists abrasion. All edges are safety beveled.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER3956409082
    • MODEL905192BK
    • SIZECut Length/Min. 1 Ft., Max. 60 Ft.
    • SURFACEMarbleized
    • THICKNESS INCHES7/8 (2.22 cm)
    • REFERENCE # 39-564
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Ergo Mat

Your review: Great product - very well received by our security staff who stand all day

Is this review helpful?

Great product!!!

Your review: We have been using this mat now for 2 weeks and let me tell you, feels like walking on a cloud. Looks great and the ordering process was a breeze including the great prices.

Is this review helpful?

Love This Mat!!!

Your review: I have a nice tile floor in my kitchen, but it is hard on my feet and legs. This mat is wonderful, and I don't mind standing at the stove or at the counter to do prep work. I wish I had ordered a custom mat with a five foot length, but I do highly recommend it for anyone who needs relief in the kitchen. I really appreciate it when I do my Holiday cooking.

Is this review helpful?

Good mat, but shows dirt

Your review: We love the quality of the mat, and the tapered edge is great in that we don't stumble over it. But we were disappointed that the black marble color shows so much dirt - every foot print is visible on it.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

How thick or hard is the vinyl used in this mat? I would be using this at work (recently converted to a standing desk) but I frequently wear high heeled shoes and need to be sure the thin heels will not pop through the vinyl.

Question Asked By: Lindsay , Elgin, IL , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.