Hog Heaven Anti Fatigue Mat 7/8" Thick 33" W Green Border From 3 Ft up to 60 Ft

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Hog Heaven Anti Fatigue Mat 7/8" Thick 33" W Green Border From 3 Ft up to 60 Ft

Item #: WB442801GN

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 45.95 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
7/8” THICK HOG HEAVEN™ ANTI FATIGUE MATS
Static dissipative, anti fatigue mat is made of 20% recycled material and is welding safe for use in a variety of environments. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Ergonomic mat offers an electrical rating of 107 ohms. Anti fatigue mat is grease and oil proof, as well as, welding safe. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue safety mat provides a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in 1 Ft. (12") increments only. Please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES36 To 720
    • WIDTH INCHES33 (83.82 cm)
    • COLOR FINISHBlack
    • BORDER COLORGreen
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER4243GREEN
    • SIZECut Length/Min. 3Ft., Max. 60 Ft.
    • SURFACETextured
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEHog Heaven
    • WEIGHT LBS3.45 (1.57 kg)