Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Ergonomic Mat 15/16" Thick 36"x144" Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Diamond Plate Ergonomic Mat 15/16" Thick 36"x144" Black

Item #: WB905182BK

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 274.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND PLATE MATTING
This antifatigue, slip-resistant, 1" thick ergonomic mat is ideal for use in dry workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.
STOCK SIZE

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39267090030001200
    • MODEL905182RB
    • SIZEStock Size
    • SURFACEDiamond Plated
    • THICKNESS INCHES15/16 (2.38 cm)
    • WEIGHT LBS39 (17.73 kg)
    • REFERENCE # 39-267
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Ergonomic Mats with Interlocking Tabs

Your review: These are perfect for the Printing Press Area. The Picture online was misleading. It appeared Triangular instead of square pieces

Is this review helpful?

GREAT PRODUCT!!

Your review: STANDING IN FRONT OF A LAB BENCH ALL DAY IS SO MUCH MORE COMFORTABLE AFTER GETTING THIS MAT! THE PRICE WAS GREAT, AND THE SERVICE WAS ALSO!

Is this review helpful?

Safetymats

Your review: All three mats are very comfortable, thick , slip-resistant. We are very happy with the mats.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.