Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Ergonomic Mat 15/16" Thick 24" Wide Black/Yellow Border Up To 75ft

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Diamond Plate Ergonomic Mat 15/16" Thick 24" Wide Black/Yellow Border Up To 75ft

Item #: WB905187YB

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 18.50 per Foot length.
Qty length width Price
ft 2 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND PLATE MATTING
This antifatigue, slip-resistant, 1" thick ergonomic mat is ideal for use in dry workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.
Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER3926709032
    • MODEL905187YB
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACEDiamond Plated
    • THICKNESS INCHES15/16 (2.38 cm)
    • WEIGHT LBS3 (1.36 kg)
    • REFERENCE # 39-267
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Mat!

This mat works like a charm for our guys in receiving area who are standing on their feet all day! The ergonomic mat helps them make it through the day!

See more favorable reviews

The most critical review

  • Customer Rating

Very Effective

While going ahead for the procurement we were doubtful about the effectiveness of this product but when put to use, our packing team is finding it very useful and they find more comfort to stand on this for longer duration and work. Cheers to the manufacturer!!

See more critical reviews

Sort by: 
1 ...

6 Results

Great Mat!

Your review: This mat works like a charm for our guys in receiving area who are standing on their feet all day! The ergonomic mat helps them make it through the day!

Is this review helpful?

excellent

Your review: Product shipped 1 week earlier than expected and is just what it claims to be. Good support, yet rigid enough to stand up to use. Comfortable to stand on and the yellow lines highlight the edges nicely. We will be ordering longer lengths for additional machines.

Is this review helpful?

Ergo Mat!

Your review: Great mat for the value! Delivery was fast even with mats being cut to length.All associates who are using it love it! Makes their long days on their feet much more comfortable. We have ordered 18 more of these to outfit the entire department!

Is this review helpful?

Diamond Plate Ergonomic Mat 15/16" Thick 24" Wide Black/Yellow Border Up To 75ft

Your review: get slippery but very good comfort level.

Is this review helpful?

Very Effective

Your review: While going ahead for the procurement we were doubtful about the effectiveness of this product but when put to use, our packing team is finding it very useful and they find more comfort to stand on this for longer duration and work. Cheers to the manufacturer!!

Is this review helpful?

Magic Carpet

Your review: I am a musician and perform while standing. Recently I developed really bad plantar fasciitis in my left foot. After about an hour on my feet, they really started to hurt, so I bought this mat (24 x 36). It's like standing on air! Highly recommended if you're on your feet in a given space for long periods of time.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.