Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Ergonomic Mat 15/16" Thick 24"W Full 75Ft Roll Black/Yellow Border

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Diamond Plate Ergonomic Mat 15/16" Thick 24"W Full 75Ft Roll Black/Yellow Border

Item #: WB905184YB

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,215.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND PLATE MATTING
This antifatigue, slip-resistant, 1" thick ergonomic mat is ideal for use in dry workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.
FULL 75' ROLL

Product Specifications

    • LENGTH INCHES900 (2286 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDApache Mills
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER39267090320007500
    • MODEL905184YB
    • SIZEFull Roll 75 Ft
    • SURFACEDiamond Plated
    • THICKNESS INCHES15/16 (2.38 cm)
    • WEIGHT LBS300 (136.36 kg)
    • REFERENCE # 39-267
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

GOOD

Your review: confortable, efficient, durable, effective and nice for the view

Is this review helpful?

Our employees love them.

Your review: We bought the 75 ft length and cut it to fit the size we needed for each employee's station. They were very complimentary about how much better their legs feel after standing on these mats all day. Would recommend to others.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.