Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crown Workers-Delight Supreme Anti-Fatigue Mats - 2x3' Gray

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Crown Workers-Delight Supreme Anti-Fatigue Mats - 2x3' Gray

Item #: WBB2043045

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Crown Workers-Delight Supreme Anti-Fatigue Mats - 2x3' Gray

CROWN Workers-Delight Anti-Fatigue Mats feature Zedlan foam that offers greater "bounce" than traditional vinyl foam mats. Place in wet or dry work areas or where chemicals are present. Marbelized Rubber top with Zedlan foam base. Durable and slip-resistant. Extremely resilient in cold temperatures and resist most chemicals and common fluids. Safety beveled edges.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHGray
    • BRANDLudlow Composites
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERWR 1223FY
    • SIZE2 x 3'
    • THICKNESS INCHES5/8 (1.59 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.