Anti-Fatigue Rejuvenator Urethane Tile Matting Tile Black 5/8" Thick 36x36

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Anti-Fatigue Rejuvenator Urethane Tile Matting Tile Black 5/8" Thick 36x36

Item #: WB238830

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODULAR REJURENATOR ANTI-FATIGUE MATTING
Black Tile
This customizable urethane tile mat accommodates any custom sized area and provides extremely high performance and exceptional comfort. Made with 100% urethane, this anti-fatigue matting is puncture, chemical and UV resistant. Non-marring urethane matting is self-extinguishing and offers a slip resistant surface. 5/8” thick antifatigue matting provides a -50 to 250°F temperature range. Modular matting connects on all four sides to accommodate any custom sized area or an entire floor. Tiles measure 3’ x 3’ overall. Optional Ramps offer a beveled safety edge and measure 39”L x 2”W (sold separately). Rated “A” per MVSS 302 standards for fire protection. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDWearwell
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONRejuvenator Square Tile
    • MANUFACTURERS PART NUMBER502.58X3X3BK
    • MODEL238830
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEModular
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Customized anti-fatigue mat

Your review: What a great product. Customized to fit irregular work space - no slippage - and very comfortable for long standing.

Is this review helpful?

Sort by: 
1 ...

1 Result