Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® Mailflow-To-Go Systems 1-Tier Elevated Sorter - 25 Pockets

Rollover image to zoom in

Click image to enlarge

Mayline® Mailflow-To-Go Systems 1-Tier Elevated Sorter - 25 Pockets

Item #: WBB205415

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,092.95 Save up to 40%
Price: $1,853.00
Product Information
Customer Review
Product Q&A
Accessories
Mailflow-To-Go Systems 1-Tier Elevated Sorter - 25 Pockets

The 1-tier Sorter with riser has 25 pockets (11 5/8"W x 2 5/8"H x 13 1/4"D). The shelves are fixed. The pockets are sized to accommodate commonly used 10" x 13" flat envelopes. The sorters are available in multiple heights, with or without an elevated riser. There are optional side dump rails and label holders. It has a durable steel construction, and is ready to assemble.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • COLOR FINISHPebble Gray
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • CERTIFIED/APPROVEDIntertek Green Leaf VOC+
    • COLLECTIONMailflow-To-Go Systems
    • CONSTRUCTIONSteel
    • DESCRIPTIONLiterature/Forms Cabinet
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERSRT4280BPG
    • NUMBER OF POCKETS72
    • POCKET DEPTH INCHES12-3/4 (32.39 cm)
    • POCKET HEIGHT INCHES2-3/4 (6.99 cm)
    • POCKET WIDTH INCHES10-1/8 (25.72 cm)
    • POCKETS/COMPARTMENTS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.